
Screw Machine Drill Bit, #37 Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank
Mfr # C14399
Zoro # G2998593
product price: $6.99
/eaSold in multiples of 10 for $69.90
Key Features
Overall Length
1 13/16 in
Flute Length
13/16 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C14399
Zoro #
G2998593
UPC #
697334143994
Country of Origin
United States
Dimensions
Drill Bit Size
#37
Overall Length
1 13/16 in
Flute Length
13/16 in
Sizes Included
#37
Shank Dia.
2.64 mm
Shank Size
0.1040"
Bit Dia.
#37
Drilling Length
0.813"
Depth:Dia. Ratio
10xD
Shank Length
1 in
Drill Point Length
0.0215 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
13/16 in
Drill Length Class
Screw-Machine Length
Description
Screw Machine Drill Bit, Drill Bit Size #37, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1040
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.