
Screw Machine Drill Bit, 3.70 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish
Mfr # C14823
Zoro # G3003240
product price: $4.79
/eaKey Features
Drill Bit Size
3.7 mm
Overall Length
52 mm
Flute Length
20 mm
Number of Flutes
2
Material - Machining
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C14823
Zoro #
G3003240
UPC #
697334148234
Country of Origin
United States
Dimensions
Drill Bit Size
3.7 mm
Overall Length
52 mm
Flute Length
20 mm
Sizes Included
3.70mm
Drilling Length
20.00mm
Shank Size
3.70mm
Bit Dia.
3.70mm
Shank Dia.
3.7 mm
Depth:Dia. Ratio
4xD
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
20.00 mm
Drill Point Length
0.0302 mm
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Shank Length
32 mm
Description
Screw Machine Drill Bit, Drill Bit Size 3.7 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1457
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.