
Screw Machine Drill Bit, 37/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish
Mfr # C14354
Zoro # G2997771
product price: $68.39
/eaKey Features
Drill Bit Size
37/64 in
Overall Length
4 1/8 in
Flute Length
2 5/8 in
Number of Flutes
2
Material - Machining
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C14354
Zoro #
G2997771
UPC #
697334143543
Country of Origin
United States
Dimensions
Drill Bit Size
37/64 in
Overall Length
4 1/8 in
Flute Length
2 5/8 in
Shank Dia.
37/64 in
Bit Dia.
37/64"
Shank Size
37/64"
Sizes Included
37/64"
Drilling Length
2-5/8"
Depth:Dia. Ratio
10xD
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Maximum Drilling Depth
2 5/8 in
Drill Length Class
Screw-Machine Length
Drill Point Length
0.1197 in
Shank Length
1 1/2 in
Description
Screw Machine Drill Bit, Drill Bit Size 37/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5781
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.