Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank

  • Mfr # C14863

  • Zoro # G3003563


product price: $29.15
/ea

Key Features

Drill Bit Size
3/8 in
Overall Length
3 1/8 in
Flute Length
1 13/16 in
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14863
Zoro #
G3003563
UPC #
697334148630
Country of Origin
United States

Dimensions

Drill Bit Size
3/8 in
Overall Length
3 1/8 in
Flute Length
1 13/16 in
Bit Dia.
3/8"
Sizes Included
3/8"
Shank Size
3/8"
Drilling Length
1.813"
Shank Dia.
3/8 in
Depth:Dia. Ratio
4xD
Shank Length
1 5/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
1 13/16 in
Drill Point Length
0.0777 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiCN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Number of Pieces
0
Standards
ASME B94.11M-1993, DIN 1897
List Number
2133-TC
Decimal Equivalent
0.3750
Grade
M42
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Series
2133-TC
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Drill Bit Point Type
Split Point
Helix Angle
28 Degrees
Primary Material Application ISO Code
K, M, N, P
Secondary Material Application ISO Code
H, N, S
Shank Type - Machining
Straight
Material Grade - Machining
M42
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Measurement System
Fractional Inch
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.