Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish

  • Mfr # C70271

  • Zoro # G3005261


product price: $6.79
/ea

Key Features

Overall Length
3 1/8 in
Flute Length
1 13/16 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70271
Zoro #
G3005261
UPC #
697334702719
Country of Origin
United States

Dimensions

Drill Bit Size
3/8 in
Overall Length
3 1/8 in
Flute Length
1 13/16 in
Drilling Length
1.813"
Bit Dia.
3/8"
Sizes Included
3/8"
Shank Size
3/8"
Shank Dia.
3/8 in
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Shank Length
1 5/16 in
Drill Length Class
Screw-Machine Length
Drill Point Length
0.0777 in
Maximum Drilling Depth
1 13/16 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
List Number
2330
Grade
Heavy Duty
Flute Type
Spiral
Decimal Equivalent
0.3750
Drill Bit Grouping
Drill Bit
Standards
NAS 907 Type C
Number of Pieces
0
Coolant Fed
Non-Coolant Through
Series
2330
Secondary Material Application ISO Code
M, N
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel
Aircraft Drill
Yes
Helix Angle
28 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Split Point
Measurement System
Fractional Inch
Material Grade - Machining
Heavy Duty
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Aircraft Drill Yes, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.