Screw Machine Drill Bit, 39/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish

  • Mfr # C14235

  • Zoro # G7273756


product price:  $67.59
/ea

Key Features

Drill Bit Size
39/64 in
Overall Length
4 1/4 in
Flute Length
2 3/4 in
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14235
Zoro #
G7273756
UPC #
697334142355
Country of Origin
United States

Dimensions

Drill Bit Size
39/64 in
Overall Length
4 1/4 in
Flute Length
2 3/4 in
Depth:Dia. Ratio
10xD
Sizes Included
39/64"
Shank Dia.
39/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Drill Point Length
0.1262 in
Drill Length Class
Screw-Machine Length
Shank Length
1 1/2 in
Maximum Drilling Depth
2 3/4 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Flute Type
Wide Land Parabolic
Grade
M42
List Number
2175
Decimal Equivalent
0.6094
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M
Coolant Fed
Non-Coolant Through
Series
2175
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Helix Angle
40 Degrees
Drill Bit Point Type
Split Point
Measurement System
Fractional Inch
Material Grade - Machining
M42
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Secondary Material Application ISO Code
H, N, S

Description

Screw Machine Drill Bit, Drill Bit Size 39/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6094

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.