Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 39/64 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish

  • Mfr # C15285

  • Zoro # G3004421


product price: $71.19
/ea

Key Features

Drill Bit Size
39/64 in
Overall Length
4 1/4 in
Flute Length
2 3/4 in
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C15285
Zoro #
G3004421
UPC #
697334152859
Country of Origin
United States

Dimensions

Drill Bit Size
39/64 in
Overall Length
4 1/4 in
Flute Length
2 3/4 in
Bit Dia.
39/64"
Shank Dia.
39/64 in
Shank Size
39/64"
Drilling Length
2-3/4"
Sizes Included
39/64"
Depth:Dia. Ratio
10xD
Drill Point Length
0.1262 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Shank Length
1 1/2 in
Maximum Drilling Depth
2 3/4 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiCN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.6094
Drill Bit Grouping
Drill Bit
List Number
2175-TC
Grade
M42
Number of Pieces
0
Flute Type
Wide Land Parabolic
Standards
ASME B94.11M-1993
Coolant Fed
Non-Coolant Through
Series
2175-TC
Helix Angle
40 Degrees
Secondary Material Application
Cast Iron, Stainless Steel
Primary Material Application ISO Code
N, P
Secondary Material Application ISO Code
K, M
Material Grade - Machining
M42
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Right Hand
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 39/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6094

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.