Zoro Homepage

Screw Machine Drill Bit, 39/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish

  • Mfr # C14356

  • Zoro # G2997823


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
39/64 in
Overall Length
4 1/4 in
Flute Length
2 3/4 in
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14356
Zoro #
G2997823
UPC #
697334143567
Country of Origin
United States

Dimensions

Drill Bit Size
39/64 in
Overall Length
4 1/4 in
Flute Length
2 3/4 in
Drilling Length
2-3/4"
Sizes Included
39/64"
Bit Dia.
39/64"
Shank Size
39/64"
Shank Dia.
39/64 in
Depth:Dia. Ratio
10xD
Maximum Drilling Depth
2 3/4 in
Drill Length Class
Screw-Machine Length
Shank Length
1 1/2 in
Drill Point Length
0.1262 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Standards
ASME B94.11M-1993
Flute Type
Wide Land Parabolic
Number of Pieces
0
Drill Bit Grouping
Drill Bit
Grade
M42
List Number
2175-TN
Decimal Equivalent
0.6094
Coolant Fed
Non-Coolant Through
Series
2175-TN
Spiral Direction
Right Hand
Primary Material Application ISO Code
P
Helix Angle
40 Degrees
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Primary Material Application
Steel
Secondary Material Application ISO Code
H, K, M, N, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Titanium
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 39/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6094

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.