Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, #4 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish

  • Mfr # C04487

  • Zoro # G2994369


product price: $3.59
/ea

Key Features

Overall Length
2 3/8 in
Flute Length
1 1/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C04487
Zoro #
G2994369
UPC #
697334044871
Country of Origin
United States

Dimensions

Drill Bit Size
#4
Overall Length
2 3/8 in
Flute Length
1 1/4 in
Bit Dia.
#4
Drilling Length
1-1/4"
Shank Size
0.2090"
Shank Dia.
5.31 mm
Sizes Included
#4
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
1 1/4 in
Shank Length
1 1/8 in
Drill Length Class
Screw-Machine Length
Drill Point Length
0.0628 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.2090
Grade
General Purpose
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Number of Pieces
0
Standards
ASME B94.11M-1993
List Number
2120
Coolant Fed
Non-Coolant Through
Series
2120
Primary Material Application
Aluminum, Brass, Bronze, Copper
Drill Bit Point Type
Conventional Point
Measurement System
Wire
Secondary Material Application
Cast Iron, Steel
Secondary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Helix Angle
28 Degrees
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size #4, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2090

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.