Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, #40 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish

  • Mfr # C14554

  • Zoro # G3001527


product price: $4.15
/ea

Key Features

Overall Length
1 13/16 in
Flute Length
13/16 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14554
Zoro #
G3001527
UPC #
697334145547
Country of Origin
United States

Dimensions

Drill Bit Size
#40
Overall Length
1 13/16 in
Flute Length
13/16 in
Drilling Length
0.813"
Shank Size
0.0980"
Sizes Included
#40
Bit Dia.
#40
Shank Dia.
2.49 mm
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
13/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Screw-Machine Length
Drill Point Length
0.0203 in
Shank Length
1 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Number of Pieces
0
List Number
2133
Grade
M42
Decimal Equivalent
0.0980
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Standards
ASME B94.11M-1993, DIN 1897
Coolant Fed
Non-Coolant Through
Series
2133
Shank Type - Machining
Straight
Measurement System
Wire
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Helix Angle
28 Degrees
Material Grade - Machining
M42
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
H, N, S
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium

Description

Screw Machine Drill Bit, Drill Bit Size #40, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0980

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.