Screw Machine Drill Bit, 4.00 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute

  • Mfr # C14756

  • Zoro # G3002531


product price: $6.25
/ea
Sold in multiples of 12 for $75.00

Key Features

Drill Bit Size
4 mm
Overall Length
55 mm
Flute Length
22 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14756
Zoro #
G3002531
UPC #
697334147565
Country of Origin
United States

Dimensions

Drill Bit Size
4 mm
Overall Length
55 mm
Flute Length
22 mm
Bit Dia.
4.00mm
Sizes Included
4.00mm
Drilling Length
22.00mm
Shank Dia.
4 mm
Shank Size
4.00mm
Depth:Dia. Ratio
4xD
Drill Point Length
0.0326 mm
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Shank Length
33 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
22.00 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiCN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Grade
M42
Number of Pieces
0
Drill Bit Grouping
Drill Bit
List Number
2133-TC
Decimal Equivalent
0.1575
Standards
ASME B94.11M, DIN 1897
Coolant Fed
Non-Coolant Through
Series
2133-TC
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Primary Material Application ISO Code
K, M, N, P
Measurement System
Metric
Drill Bit Point Type
Split Point
Shank Type - Machining
Straight
Material Grade - Machining
M42
Secondary Material Application ISO Code
H, N, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Helix Angle
28 Degrees
Spiral Direction
Right Hand
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 4 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1575

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.