Zoro Homepage

Screw Machine Drill Bit, #41 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish

  • Mfr # C70345

  • Zoro # G3006083


product price: $2.25
/ea

Key Features

Overall Length
1 13/16 in
Flute Length
13/16 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70345
Zoro #
G3006083
UPC #
697334703457
Country of Origin
United States

Dimensions

Drill Bit Size
#41
Overall Length
1 13/16 in
Flute Length
13/16 in
Bit Dia.
#41
Shank Dia.
2.44 mm
Shank Size
0.0960"
Drilling Length
0.813"
Sizes Included
#41
Depth:Dia. Ratio
4xD
Shank Length
1 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
13/16 in
Drill Point Length
0.0199 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
List Number
2330
Drill Bit Grouping
Drill Bit
Number of Pieces
0
Standards
NAS 907 Type C
Decimal Equivalent
0.0960
Grade
Heavy Duty
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Series
2330
Helix Angle
28 Degrees
Drill Bit Point Type
Split Point
Shank Type - Machining
Straight
Secondary Material Application ISO Code
M, N
Measurement System
Wire
Spiral Direction
Right Hand
Aircraft Drill
Yes
Primary Material Application ISO Code
K, P
Material Grade - Machining
Heavy Duty
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Primary Material Application
Cast Iron, Steel
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size #41, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Aircraft Drill Yes, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0960

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.