Screw Machine Drill Bit, 4.10 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute

  • Mfr # C14757

  • Zoro # G3002629


product price: $6.55
/ea
Sold in multiples of 12 for $78.60

Key Features

Drill Bit Size
4.1 mm
Overall Length
55 mm
Flute Length
22 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14757
Zoro #
G3002629
UPC #
697334147572
Country of Origin
United States

Dimensions

Drill Bit Size
4.1 mm
Overall Length
55 mm
Flute Length
22 mm
Shank Dia.
4.1 mm
Shank Size
4.1mm
Bit Dia.
4.1mm
Sizes Included
4.10mm
Drilling Length
22.00mm
Depth:Dia. Ratio
4xD
Shank Length
33 mm
Maximum Drilling Depth
22.00 mm
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0334 mm
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiCN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Number of Pieces
0
Flute Type
Spiral
Decimal Equivalent
0.1614
Standards
DIN 1897
Drill Bit Grouping
Drill Bit
Grade
M42
List Number
2133-TC
Coolant Fed
Non-Coolant Through
Series
2133-TC
Secondary Material Application ISO Code
S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Drill Bit Point Type
Split Point
Secondary Material Application
Nickel, Titanium
Material Grade - Machining
M42
Helix Angle
28 Degrees
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Measurement System
Metric
Helix Angle - Maximum
28 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 4.1 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1614

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.