Zoro Homepage

Screw Machine Drill Bit, #42 Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank

  • Mfr # C14429

  • Zoro # G3001308


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Overall Length
1 3/4 in
Flute Length
3/4 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14429
Zoro #
G3001308
UPC #
697334144298
Country of Origin
United States

Dimensions

Drill Bit Size
#42
Overall Length
1 3/4 in
Flute Length
3/4 in
Shank Dia.
3/32 in
Shank Size
0.0935"
Bit Dia.
#42
Sizes Included
#42
Drilling Length
3/4"
Depth:Dia. Ratio
10xD
Drill Length Class
Screw-Machine Length
Shank Length
1 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0194 in
Maximum Drilling Depth
3/4 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.0935
Number of Pieces
0
List Number
2175-TN
Grade
M42
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M-1993
Flute Type
Wide Land Parabolic
Coolant Fed
Non-Coolant Through
Series
2175-TN
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Material Grade - Machining
M42
Primary Material Application ISO Code
P
Helix Angle
40 Degrees
Drill Bit Point Type
Split Point
Measurement System
Wire
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Titanium
Helix Angle - Minimum
35 Degrees
Secondary Material Application ISO Code
H, K, M, N, S
Helix Angle - Maximum
45 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size #42, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0935

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.