Screw Machine Drill Bit, 4.20 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute

  • Mfr # C14758

  • Zoro # G3002592


product price: $6.55
/ea
Sold in multiples of 12 for $78.60

Key Features

Drill Bit Size
4.2 mm
Overall Length
55 mm
Flute Length
22 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14758
Zoro #
G3002592
UPC #
697334147589
Country of Origin
United States

Dimensions

Drill Bit Size
4.2 mm
Overall Length
55 mm
Flute Length
22 mm
Shank Dia.
4.2 mm
Shank Size
4.2mm
Drilling Length
22.00mm
Bit Dia.
4.2mm
Sizes Included
4.20mm
Depth:Dia. Ratio
4xD
Drill Point Length
0.0343 mm
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Screw-Machine Length
Shank Length
33 mm
Maximum Drilling Depth
22.00 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiCN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.1654
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Standards
DIN 1897
List Number
2133-TC
Number of Pieces
0
Grade
M42
Coolant Fed
Non-Coolant Through
Series
2133-TC
Shank Type - Machining
Straight
Helix Angle
28 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Right Hand
Measurement System
Metric
Secondary Material Application ISO Code
S
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Secondary Material Application
Nickel, Titanium
Helix Angle - Maximum
28 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 4.2 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1654

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.