Zoro Homepage

Screw Machine Drill Bit, #43 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish

  • Mfr # C70347

  • Zoro # G3006040


product price: $2.45
/ea

Key Features

Overall Length
1 3/4 in
Flute Length
3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70347
Zoro #
G3006040
UPC #
697334703471
Country of Origin
United States

Dimensions

Drill Bit Size
#43
Overall Length
1 3/4 in
Flute Length
3/4 in
Shank Dia.
2.26 mm
Drilling Length
3/4"
Sizes Included
#43
Bit Dia.
#43
Shank Size
0.0890"
Depth:Dia. Ratio
4xD
Shank Length
1 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
3/4 in
Drill Point Length
0.0184 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Standards
NAS 907 Type C
Drill Bit Grouping
Drill Bit
Grade
Heavy Duty
Decimal Equivalent
0.0890
Flute Type
Spiral
List Number
2330
Number of Pieces
0
Coolant Fed
Non-Coolant Through
Series
2330
Drill Bit Point Type
Split Point
Helix Angle
28 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Secondary Material Application ISO Code
M, N
Aircraft Drill
Yes
Spiral Direction
Right Hand
Measurement System
Wire
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Shank Type - Machining
Straight
Material Grade - Machining
Heavy Duty
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size #43, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Aircraft Drill Yes, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0890

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.