Zoro Homepage

Screw Machine Drill Bit, 43/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish

  • Mfr # C14239

  • Zoro # G2997220


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
43/64 in
Overall Length
4 5/8 in
Flute Length
2 7/8 in
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14239
Zoro #
G2997220
UPC #
697334142393
Country of Origin
United States

Dimensions

Drill Bit Size
43/64 in
Overall Length
4 5/8 in
Flute Length
2 7/8 in
Drilling Length
2-7/8"
Bit Dia.
43/64"
Sizes Included
43/64"
Shank Dia.
43/64 in
Shank Size
43/64"
Depth:Dia. Ratio
10xD
Shank Length
1 3/4 in
Maximum Drilling Depth
2 7/8 in
Drill Point Length
0.1391 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.6719
Number of Pieces
0
List Number
2175
Standards
ASME B94.11M-1993
Drill Bit Grouping
Drill Bit
Flute Type
Wide Land Parabolic
Grade
M42
Coolant Fed
Non-Coolant Through
Series
2175
Material Grade - Machining
M42
Spiral Direction
Right Hand
Helix Angle
40 Degrees
Drill Bit Point Type
Split Point
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees
Secondary Material Application ISO Code
H, N, S

Description

Screw Machine Drill Bit, Drill Bit Size 43/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6719

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.