Zoro Homepage

Screw Machine Drill Bit, 43/64 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish

  • Mfr # C15289

  • Zoro # G3004342


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
43/64 in
Overall Length
4 5/8 in
Flute Length
2 7/8 in
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C15289
Zoro #
G3004342
UPC #
697334152897
Country of Origin
United States

Dimensions

Drill Bit Size
43/64 in
Overall Length
4 5/8 in
Flute Length
2 7/8 in
Bit Dia.
43/64"
Sizes Included
43/64"
Shank Dia.
43/64 in
Drilling Length
2-7/8"
Shank Size
43/64"
Depth:Dia. Ratio
10xD
Shank Length
1 3/4 in
Maximum Drilling Depth
2 7/8 in
Drill Point Length
0.1391 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0012 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiCN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Number of Pieces
0
Standards
ASME B94.11M-1993
Drill Bit Grouping
Drill Bit
Flute Type
Wide Land Parabolic
List Number
2175-TC
Grade
M42
Decimal Equivalent
0.6719
Coolant Fed
Non-Coolant Through
Series
2175-TC
Primary Material Application ISO Code
N, P
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M
Drill Bit Point Type
Split Point
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Helix Angle
40 Degrees
Secondary Material Application
Cast Iron, Stainless Steel
Material Grade - Machining
M42
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 43/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6719

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.