Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, #45 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish

  • Mfr # C14540

  • Zoro # G3001588


product price: $3.49
/ea

Key Features

Overall Length
1 3/4 in
Flute Length
3/4 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14540
Zoro #
G3001588
UPC #
697334145400
Country of Origin
United States

Dimensions

Drill Bit Size
#45
Overall Length
1 3/4 in
Flute Length
3/4 in
Shank Dia.
2.08 mm
Bit Dia.
#45
Sizes Included
#45
Shank Size
0.0820"
Drilling Length
3/4"
Depth:Dia. Ratio
4xD
Drill Point Length
0.017 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
3/4 in
Shank Length
1 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
List Number
2133
Drill Bit Grouping
Drill Bit
Number of Pieces
0
Grade
M42
Decimal Equivalent
0.0820
Standards
ASME B94.11M-1993, DIN 1897
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Series
2133
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Helix Angle
28 Degrees
Material Grade - Machining
M42
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Wire
Secondary Material Application ISO Code
H, N, S
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size #45, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0820

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.