Screw Machine Drill Bit, 4.50 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute

  • Mfr # C14759

  • Zoro # G3002699


product price: $6.59
/ea
Sold in multiples of 12 for $79.08

Key Features

Drill Bit Size
4.5 mm
Overall Length
58 mm
Flute Length
24 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14759
Zoro #
G3002699
UPC #
697334147596
Country of Origin
United States

Dimensions

Drill Bit Size
4.5 mm
Overall Length
58 mm
Flute Length
24 mm
Sizes Included
4.50mm
Shank Size
4.5mm
Shank Dia.
4.5 mm
Drilling Length
24.00mm
Bit Dia.
4.5mm
Depth:Dia. Ratio
4xD
Drill Length Class
Screw-Machine Length
Shank Length
34 mm
Maximum Drilling Depth
24.00 mm
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0367 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiCN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M, DIN 1897
Grade
M42
Number of Pieces
0
Flute Type
Spiral
Decimal Equivalent
0.1772
List Number
2133-TC
Coolant Fed
Non-Coolant Through
Series
2133-TC
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Material Grade - Machining
M42
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Secondary Material Application ISO Code
H, N, S
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Helix Angle
28 Degrees
Measurement System
Metric
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 4.5 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1772

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.