Screw Machine Drill Bit, 45/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish

  • Mfr # C04634

  • Zoro # G2994962


product price: $53.15
/ea

Key Features

Drill Bit Size
45/64 in
Overall Length
4 3/4 in
Flute Length
3 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C04634
Zoro #
G2994962
UPC #
697334046349
Country of Origin
United States

Dimensions

Drill Bit Size
45/64 in
Overall Length
4 3/4 in
Flute Length
3 in
Shank Size
45/64"
Bit Dia.
45/64"
Sizes Included
45/64"
Shank Dia.
45/64 in
Drilling Length
3.000"
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
3 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Drill Point Length
0.2112 in
Shank Length
1 3/4 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Grade
General Purpose
Decimal Equivalent
0.7031
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M-1993
Number of Pieces
0
List Number
2120
Coolant Fed
Non-Coolant Through
Series
2120
Helix Angle
28 Degrees
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, P
Primary Material Application ISO Code
N
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Secondary Material Application
Cast Iron, Steel
Measurement System
Fractional Inch
Drill Bit Point Type
Conventional Point
Primary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 45/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.7031

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.