Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, #46 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish

  • Mfr # C14539

  • Zoro # G3001518


product price: $3.49
/ea

Key Features

Overall Length
1 3/4 in
Flute Length
3/4 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14539
Zoro #
G3001518
UPC #
697334145394
Country of Origin
United States

Dimensions

Drill Bit Size
#46
Overall Length
1 3/4 in
Flute Length
3/4 in
Shank Dia.
2.06 mm
Sizes Included
#46
Bit Dia.
#46
Drilling Length
3/4"
Shank Size
0.0810"
Depth:Dia. Ratio
4xD
Shank Length
1 in
Maximum Drilling Depth
3/4 in
Drill Point Length
0.0168 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
List Number
2133
Number of Pieces
0
Grade
M42
Decimal Equivalent
0.0810
Flute Type
Spiral
Standards
ASME B94.11M-1993, DIN 1897
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Series
2133
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Helix Angle
28 Degrees
Material Grade - Machining
M42
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Wire
Drill Bit Point Type
Split Point
Secondary Material Application ISO Code
H, N, S
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size #46, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0810

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.