Screw Machine Drill Bit, 4.60 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute

  • Mfr # C14728

  • Zoro # G3002583


product price: $6.99
/ea
Sold in multiples of 12 for $83.88

Key Features

Drill Bit Size
4.6 mm
Overall Length
58 mm
Flute Length
24 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C14728
Zoro #
G3002583
UPC #
697334147282
Country of Origin
United States

Dimensions

Drill Bit Size
4.6 mm
Overall Length
58 mm
Flute Length
24 mm
Shank Dia.
4.6 mm
Shank Size
4.6mm
Bit Dia.
4.6mm
Sizes Included
4.60mm
Drilling Length
24.00mm
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
24.00 mm
Shank Length
34 mm
Drill Length Class
Screw-Machine Length
Drill Point Length
0.0375 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiCN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Standards
DIN 1897
Grade
M42
List Number
2133-TC
Drill Bit Grouping
Drill Bit
Number of Pieces
0
Flute Type
Spiral
Decimal Equivalent
0.1811
Coolant Fed
Non-Coolant Through
Series
2133-TC
Measurement System
Metric
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Helix Angle
28 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Secondary Material Application ISO Code
S
Secondary Material Application
Nickel, Titanium
Material Grade - Machining
M42
Drill Bit Point Type
Split Point
Helix Angle - Maximum
28 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 4.6 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1811

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.