Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, #47 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish

  • Mfr # C14536

  • Zoro # G3001551


product price: $3.49
/ea

Key Features

Overall Length
1 11/16 in
Flute Length
11/16 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14536
Zoro #
G3001551
UPC #
697334145363
Country of Origin
United States

Dimensions

Drill Bit Size
#47
Overall Length
1 11/16 in
Flute Length
11/16 in
Sizes Included
#47
Shank Dia.
1.99 mm
Shank Size
0.0785"
Bit Dia.
#47
Drilling Length
3/4"
Depth:Dia. Ratio
4xD
Drill Point Length
0.0163 in
Drill Length Class
Screw-Machine Length
Shank Length
1 in
Maximum Drilling Depth
11/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Grade
M42
List Number
2133
Flute Type
Spiral
Decimal Equivalent
0.0785
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M-1993, DIN 1897
Number of Pieces
0
Coolant Fed
Non-Coolant Through
Series
2133
Primary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Helix Angle
28 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Material Grade - Machining
M42
Measurement System
Wire
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
H, N, S
Helix Angle - Maximum
34 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size #47, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0785

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.