Screw Machine Drill Bit, 47/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish

  • Mfr # C04638

  • Zoro # G2994953


product price: $51.89
/ea

Key Features

Drill Bit Size
47/64 in
Overall Length
5 in
Flute Length
3 1/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C04638
Zoro #
G2994953
UPC #
697334046387
Country of Origin
United States

Dimensions

Drill Bit Size
47/64 in
Overall Length
5 in
Flute Length
3 1/8 in
Bit Dia.
47/64"
Drilling Length
3-1/8"
Shank Dia.
47/64 in
Sizes Included
47/64"
Shank Size
47/64"
Depth:Dia. Ratio
4xD
Drill Point Length
0.2206 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Maximum Drilling Depth
3 1/8 in
Shank Length
1 7/8 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Standards
ASME B94.11M-1993
Grade
General Purpose
Number of Pieces
0
Decimal Equivalent
0.7344
List Number
2120
Coolant Fed
Non-Coolant Through
Series
2120
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Straight
Helix Angle
28 Degrees
Secondary Material Application ISO Code
K, P
Primary Material Application ISO Code
N
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Drill Bit Point Type
Conventional Point
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 47/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.7344

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.