Zoro Homepage

Screw Machine Drill Bit, #48 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish

  • Mfr # C14314

  • Zoro # G2491081


product price: $5.19
/ea

Key Features

Overall Length
1 11/16 in
Flute Length
11/16 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14314
Zoro #
G2491081
UPC #
697334143147
Country of Origin
United States

Dimensions

Drill Bit Size
#48
Overall Length
1 11/16 in
Flute Length
11/16 in
Shank Dia.
5/64 in
Depth:Dia. Ratio
10xD
Shank Size
0.076
Shank Length
1 in
Diameter
0.076
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Screw-Machine Length
Drill Point Length
0.0157 in
Maximum Drilling Depth
11/16 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Flute Type
Wide Land Parabolic
List Number
2175
Grade
M42
Decimal Equivalent
0.0760
Standards
ASME B94.11M
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Series
2175
Helix Angle
40 Degrees
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Spiral Direction
Right Hand
Primary Material Application ISO Code
P
Primary Material Application
Steel
Bit Style
Screw Machine Drill
Helix Angle - Maximum
40 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size #48, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0760

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.