Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, #49 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish

  • Mfr # C14315

  • Zoro # G2793515


product price: $5.29
/ea

Key Features

Overall Length
1 11/16 in
Flute Length
11/16 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14315
Zoro #
G2793515
UPC #
697334143154
Country of Origin
United States

Dimensions

Drill Bit Size
#49
Overall Length
1 11/16 in
Flute Length
11/16 in
Depth:Dia. Ratio
10xD
Shank Dia.
5/64 in
Shank Size
0.073
Diameter
0.073
Shank Length
1 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
11/16 in
Drill Point Length
0.0151 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.0730
Flute Type
Wide Land Parabolic
Drill Bit Grouping
Drill Bit
Grade
M42
List Number
2175
Standards
ASME B94.11M
Measurement System
Wire
Series
2175
Coolant Fed
Non-Coolant Through
Material Grade - Machining
M42
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Primary Material Application
Steel
Primary Material Application ISO Code
P
Spiral Direction
Right Hand
Helix Angle
40 Degrees
Bit Style
Screw Machine Drill
Helix Angle - Maximum
40 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size #49, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0730

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.