
Screw Machine Drill Bit, 4.90 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish
Mfr # C14826
Zoro # G3003170
product price: $5.29
/eaSold in multiples of 12 for $63.48
Key Features
Drill Bit Size
4.9 mm
Overall Length
62 mm
Flute Length
26 mm
Number of Flutes
2
Material - Machining
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C14826
Zoro #
G3003170
UPC #
697334148265
Country of Origin
United States
Dimensions
Drill Bit Size
4.9 mm
Overall Length
62 mm
Flute Length
26 mm
Shank Dia.
4.9 mm
Bit Dia.
4.9mm
Sizes Included
4.90mm
Drilling Length
26mm
Shank Size
4.9mm
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
26.00 mm
Drill Point Length
0.04 mm
Shank Length
36 mm
Drill Length Class
Screw-Machine Length
Description
Screw Machine Drill Bit, Drill Bit Size 4.9 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1929
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.