Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, #50 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish

  • Mfr # C70354

  • Zoro # G3006147


product price: $2.79
/ea

Key Features

Overall Length
1 11/16 in
Flute Length
11/16 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70354
Zoro #
G3006147
UPC #
697334703549
Country of Origin
United States

Dimensions

Drill Bit Size
#50
Overall Length
1 11/16 in
Flute Length
11/16 in
Shank Size
0.0700"
Shank Dia.
1.78 mm
Bit Dia.
#50
Sizes Included
#50
Drilling Length
0.688"
Depth:Dia. Ratio
4xD
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 in
Drill Point Length
0.0145 in
Maximum Drilling Depth
11/16 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Standards
NAS 907 Type C
Decimal Equivalent
0.0700
Grade
Heavy Duty
Number of Pieces
0
Flute Type
Spiral
List Number
2330
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Series
2330
Helix Angle
28 Degrees
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Primary Material Application ISO Code
K, P
Material Grade - Machining
Heavy Duty
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Secondary Material Application ISO Code
M, N
Primary Material Application
Cast Iron, Steel
Aircraft Drill
Yes
Measurement System
Wire
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size #50, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Aircraft Drill Yes, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.