Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 5.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish

  • Mfr # C14827

  • Zoro # G3003231


product price: $5.89
/ea

Key Features

Drill Bit Size
5 mm
Overall Length
62 mm
Flute Length
26 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14827
Zoro #
G3003231
UPC #
697334148272
Country of Origin
United States

Dimensions

Drill Bit Size
5 mm
Overall Length
62 mm
Flute Length
26 mm
Drilling Length
26mm
Bit Dia.
5.00mm
Shank Dia.
5 mm
Shank Size
5.00mm
Sizes Included
5.00mm
Depth:Dia. Ratio
4xD
Drill Point Length
0.0408 mm
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
26.00 mm
Shank Length
36 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.1969
Grade
M42
Standards
ASME B94.11M, DIN 1897
Number of Pieces
0
Drill Bit Grouping
Drill Bit
List Number
2133
Coolant Fed
Non-Coolant Through
Series
2133
Helix Angle
28 Degrees
Material Grade - Machining
M42
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Measurement System
Metric
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
H, N, S

Description

Screw Machine Drill Bit, Drill Bit Size 5 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1969

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products