Zoro Homepage

Screw Machine Drill Bit, #51 Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank

  • Mfr # C14438

  • Zoro # G3001280


product price: $6.99
/ea

Key Features

Overall Length
1 11/16 in
Flute Length
11/16 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14438
Zoro #
G3001280
UPC #
697334144380
Country of Origin
United States

Dimensions

Drill Bit Size
#51
Overall Length
1 11/16 in
Flute Length
11/16 in
Shank Size
0.0670"
Bit Dia.
#51
Shank Dia.
1/16 in
Sizes Included
#51
Drilling Length
0.688"
Depth:Dia. Ratio
10xD
Shank Length
1 in
Drill Point Length
0.0139 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
11/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Grade
M42
Flute Type
Wide Land Parabolic
Standards
ASME B94.11M-1993
Decimal Equivalent
0.0670
Number of Pieces
0
List Number
2175-TN
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Series
2175-TN
Helix Angle
40 Degrees
Material Grade - Machining
M42
Primary Material Application ISO Code
P
Spiral Direction
Right Hand
Primary Material Application
Steel
Drill Bit Point Type
Split Point
Measurement System
Wire
Shank Type - Machining
Straight
Helix Angle - Maximum
40 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size #51, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0670

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.