Screw Machine Drill Bit, #52 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish
Mfr # C14318
Zoro # G2791117
product price: $5.29
/eaKey Features
Overall Length
1 11/16 in
Flute Length
11/16 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C14318
Zoro #
G2791117
UPC #
697334143185
Country of Origin
United States
Dimensions
Drill Bit Size
#52
Overall Length
1 11/16 in
Flute Length
11/16 in
Depth:Dia. Ratio
10xD
Shank Dia.
1/16 in
Shank Size
0.0635
Diameter
0.0635
Shank Length
1 in
Maximum Drilling Depth
11/16 in
Drill Point Length
0.0132 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Description
Screw Machine Drill Bit, Drill Bit Size #52, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0635
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.