Zoro Homepage

Screw Machine Drill Bit, #54 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish

  • Mfr # C04370

  • Zoro # G2993757


product price: $2.85
/ea

Key Features

Overall Length
1 5/8 in
Flute Length
5/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C04370
Zoro #
G2993757
UPC #
697334043706
Country of Origin
United States

Dimensions

Drill Bit Size
#54
Overall Length
1 5/8 in
Flute Length
5/8 in
Drilling Length
5/8"
Shank Size
0.0550"
Bit Dia.
#54
Sizes Included
#54
Shank Dia.
1.4 mm
Depth:Dia. Ratio
4xD
Drill Point Length
0.0165 in
Shank Length
1 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
5/8 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Grade
General Purpose
List Number
2120
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Number of Pieces
0
Decimal Equivalent
0.0550
Standards
ASME B94.11M-1993
Coolant Fed
Non-Coolant Through
Series
2120
Material Grade - Machining
General Purpose
Helix Angle
28 Degrees
Measurement System
Wire
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, P
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Cast Iron, Steel
Helix Angle - Maximum
34 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size #54, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0550

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.