Zoro Homepage

Screw Machine Drill Bit, 5.60 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish

  • Mfr # C14843

  • Zoro # G3003940


product price: $4.85
/ea
Sold in multiples of 12 for $58.20

Key Features

Drill Bit Size
5.6 mm
Overall Length
66 mm
Flute Length
28 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14843
Zoro #
G3003940
UPC #
697334148432
Country of Origin
United States

Dimensions

Drill Bit Size
5.6 mm
Overall Length
66 mm
Flute Length
28 mm
Shank Dia.
5.6 mm
Sizes Included
5.60mm
Drilling Length
28mm
Shank Size
5.6mm
Bit Dia.
5.6mm
Depth:Dia. Ratio
4xD
Shank Length
38 mm
Maximum Drilling Depth
28.00 mm
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0457 mm
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Number of Pieces
0
Grade
M42
Decimal Equivalent
0.2205
List Number
2133
Drill Bit Grouping
Drill Bit
Standards
DIN 1897
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Series
2133
Shank Type - Machining
Straight
Helix Angle
28 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
M42
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, P
Drill Bit Point Type
Split Point
Measurement System
Metric
Helix Angle - Maximum
28 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 5.6 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2205

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.