
Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish
Mfr # C15251
Zoro # G3003703
product price: $6.99
/eaSold in multiples of 10 for $69.90
Key Features
Drill Bit Size
5/64 in
Overall Length
1 11/16 in
Flute Length
11/16 in
Number of Flutes
2
Material - Machining
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C15251
Zoro #
G3003703
UPC #
697334152514
Country of Origin
United States
Dimensions
Drill Bit Size
5/64 in
Overall Length
1 11/16 in
Flute Length
11/16 in
Shank Dia.
5/64 in
Drilling Length
0.688"
Bit Dia.
5/64"
Sizes Included
5/64"
Shank Size
5/64"
Depth:Dia. Ratio
10xD
Drill Point Length
0.0162 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Screw-Machine Length
Shank Length
1 in
Maximum Drilling Depth
11/16 in
Description
Screw Machine Drill Bit, Drill Bit Size 5/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0781
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.