Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 5/8 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish

  • Mfr # C15086

  • Zoro # G3003557


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
5/8 in
Overall Length
4 1/4 in
Flute Length
2 3/4 in
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C15086
Zoro #
G3003557
UPC #
697334150862
Country of Origin
United States

Dimensions

Drill Bit Size
5/8 in
Overall Length
4 1/4 in
Flute Length
2 3/4 in
Sizes Included
5/8"
Bit Dia.
5/8"
Drilling Length
2-3/4"
Shank Dia.
5/8 in
Shank Size
5/8"
Depth:Dia. Ratio
10xD
Shank Length
1 1/2 in
Maximum Drilling Depth
2 3/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Drill Length Class
Screw-Machine Length
Drill Point Length
0.1294 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiAlN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
List Number
2175-TA
Decimal Equivalent
0.6250
Grade
M42
Standards
ASME B94.11M-1993
Drill Bit Grouping
Drill Bit
Number of Pieces
0
Flute Type
Wide Land Parabolic
Coolant Fed
Non-Coolant Through
Series
2175-TA
Shank Type - Machining
Straight
Helix Angle
40 Degrees
Primary Material Application
Cast Iron, Stainless Steel
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M
Material Grade - Machining
M42
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees
Secondary Material Application ISO Code
H, N, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Steel, Titanium

Description

Screw Machine Drill Bit, Drill Bit Size 5/8 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.