Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 6.00 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute

  • Mfr # C14763

  • Zoro # G3002671


product price: $10.59
/ea
Sold in multiples of 12 for $127.08

Key Features

Drill Bit Size
6 mm
Overall Length
66 mm
Flute Length
28 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14763
Zoro #
G3002671
UPC #
697334147633
Country of Origin
United States

Dimensions

Drill Bit Size
6 mm
Overall Length
66 mm
Flute Length
28 mm
Drilling Length
28mm
Shank Size
6.00mm
Bit Dia.
6.00mm
Shank Dia.
6 mm
Sizes Included
6.00mm
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Shank Length
38 mm
Maximum Drilling Depth
28.00 mm
Drill Length Class
Screw-Machine Length
Drill Point Length
0.0489 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiCN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Standards
ASME B94.11M, DIN 1897
Flute Type
Spiral
Number of Pieces
0
Grade
M42
Drill Bit Grouping
Drill Bit
List Number
2133-TC
Decimal Equivalent
0.2362
Coolant Fed
Non-Coolant Through
Series
2133-TC
Helix Angle
28 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Secondary Material Application ISO Code
H, N, S
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Measurement System
Metric
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Spiral Direction
Right Hand
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 6 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2362

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.