Zoro Homepage

Screw Machine Drill Bit, 6.10 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish

  • Mfr # C14869

  • Zoro # G3003408


product price: $5.29
/ea
Sold in multiples of 12 for $63.48

Key Features

Overall Length
3 5/16 in
Flute Length
1 15/16 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14869
Zoro #
G3003408
UPC #
697334148692
Country of Origin
United States

Dimensions

Drill Bit Size
6.1 mm
Overall Length
3 5/16 in
Flute Length
1 15/16 in
Drilling Length
31mm
Sizes Included
6.10mm
Bit Dia.
6.1mm
Shank Dia.
15/64 in
Shank Size
6.1mm
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
1 15/16 in
Shank Length
1 3/8 in
Drill Point Length
0.0497 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Number of Pieces
0
Standards
DIN 1897
List Number
2133
Decimal Equivalent
0.2402
Grade
M42
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Series
2133
Helix Angle
28 Degrees
Drill Bit Point Type
Split Point
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
M42
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Helix Angle - Maximum
28 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 6.1 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2402

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.