Screw Machine Drill Bit, 6.80 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute

  • Mfr # C14765

  • Zoro # G3002778


product price: $15.79
/ea

Key Features

Drill Bit Size
6.8 mm
Overall Length
74 mm
Flute Length
34 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14765
Zoro #
G3002778
UPC #
697334147657
Country of Origin
United States

Dimensions

Drill Bit Size
6.8 mm
Overall Length
74 mm
Flute Length
34 mm
Shank Size
6.80mm
Drilling Length
34mm
Shank Dia.
6.8 mm
Sizes Included
6.80mm
Bit Dia.
6.80mm
Depth:Dia. Ratio
4xD
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Shank Length
40 mm
Drill Point Length
0.0554 mm
Maximum Drilling Depth
34.00 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiCN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2677
Grade
M42
List Number
2133-TC
Standards
DIN 1897
Number of Pieces
0
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Series
2133-TC
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Secondary Material Application ISO Code
S
Helix Angle
28 Degrees
Primary Material Application ISO Code
K, M, N, P
Secondary Material Application
Nickel, Titanium
Spiral Direction
Right Hand
Measurement System
Metric
Helix Angle - Maximum
28 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 6.8 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2677

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.