Screw Machine Drill Bit, 7.00 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute

  • Mfr # C14766

  • Zoro # G3002723


product price: $16.19
/ea

Key Features

Drill Bit Size
7 mm
Overall Length
74 mm
Flute Length
34 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14766
Zoro #
G3002723
UPC #
697334147664
Country of Origin
United States

Dimensions

Drill Bit Size
7 mm
Overall Length
74 mm
Flute Length
34 mm
Shank Dia.
7 mm
Drilling Length
34mm
Sizes Included
7.00mm
Bit Dia.
7.00mm
Shank Size
7.00mm
Depth:Dia. Ratio
4xD
Shank Length
40 mm
Drill Point Length
0.0571 mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
34.00 mm
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiCN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Number of Pieces
0
Flute Type
Spiral
Decimal Equivalent
0.2756
Grade
M42
List Number
2133-TC
Standards
ASME B94.11M, DIN 1897
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Series
2133-TC
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Material Grade - Machining
M42
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Measurement System
Metric
Drill Bit Point Type
Split Point
Secondary Material Application ISO Code
H, N, S
Helix Angle
28 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 7 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2756

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.