Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish

  • Mfr # C15074

  • Zoro # G2141562


product price:  $52.49
/ea

Key Features

Drill Bit Size
7/16 in
Overall Length
3 7/16 in
Flute Length
2 1/16 in
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C15074
Zoro #
G2141562
UPC #
697334150749
Country of Origin
United States

Dimensions

Drill Bit Size
7/16 in
Overall Length
3 7/16 in
Flute Length
2 1/16 in
Sizes Included
7/16"
Shank Dia.
7/16 in
Depth:Dia. Ratio
10xD
Shank Size
0.4375
Diameter
0.4375
Shank Length
1 3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0906 in
Maximum Drilling Depth
2 1/16 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiAlN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.4375
Grade
M42
List Number
2175-TA
Drill Bit Grouping
Drill Bit
Flute Type
Wide Land Parabolic
Standards
ASME B94.11M
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Series
2175-TA
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
K, M
Helix Angle
40 Degrees
Primary Material Application
Cast Iron, Stainless Steel
Spiral Direction
Right Hand
Material Grade - Machining
M42
Shank Type - Machining
Straight
Bit Style
Screw Machine Drill
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Secondary Material Application ISO Code
H, N, S
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products