Screw Machine Drill Bit, 7.30 mm Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish

  • Mfr # C14663

  • Zoro # G3002227


product price: $6.99
/ea
Sold in multiples of 12 for $83.88

Key Features

Drill Bit Size
7.3 mm
Overall Length
74 mm
Flute Length
34 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14663
Zoro #
G3002227
UPC #
697334146636
Country of Origin
United States

Dimensions

Drill Bit Size
7.3 mm
Overall Length
74 mm
Flute Length
34 mm
Shank Dia.
7.3 mm
Sizes Included
7.30mm
Depth:Dia. Ratio
4xD
Drill Point Length
0.0595 mm
Drill Length Class
Screw-Machine Length
Shank Length
40 mm
Maximum Drilling Depth
34.00 mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Standards
DIN 1897
Decimal Equivalent
0.2874
List Number
2133
Grade
M42
Coolant Fed
Non-Coolant Through
Series
2133
Material Grade - Machining
M42
Drill Bit Point Type
Split Point
Helix Angle
28 Degrees
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application
For Drilling Carbon Steel, Alloy Steel, Cast Iron and Stainless Steel
Helix Angle - Maximum
28 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 7.3 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2874

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.