Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish

  • Mfr # C15060

  • Zoro # G2617413


product price:  $20.59
/ea

Key Features

Overall Length
2 3/8 in
Flute Length
1 1/4 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C15060
Zoro #
G2617413
UPC #
697334150602
Country of Origin
United States

Dimensions

Drill Bit Size
7/32 in
Overall Length
2 3/8 in
Flute Length
1 1/4 in
Shank Dia.
7/32 in
Depth:Dia. Ratio
10xD
Sizes Included
7/32"
Shank Size
0.2188
Diameter
0.21875
Shank Length
1 1/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Screw-Machine Length
Drill Point Length
0.0453 in
Maximum Drilling Depth
1 1/4 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiAlN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Grade
M42
Flute Type
Wide Land Parabolic
Decimal Equivalent
0.2188
Drill Bit Grouping
Drill Bit
List Number
2175-TA
Standards
ASME B94.11M
Measurement System
Fractional Inch
Series
2175-TA
Coolant Fed
Non-Coolant Through
Material Grade - Machining
M42
Helix Angle
40 Degrees
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
K, M
Primary Material Application
Cast Iron, Stainless Steel
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Bit Style
Screw Machine Drill
Helix Angle - Maximum
45 Degrees
Secondary Material Application ISO Code
H, N, S
Helix Angle - Minimum
35 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium

Description

Screw Machine Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2188

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.