
Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish
Mfr # C15260
Zoro # G3004080
product price: $14.79
/eaSold in multiples of 10 for $147.90
Key Features
Overall Length
2 3/8 in
Flute Length
1 1/4 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiCN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C15260
Zoro #
G3004080
UPC #
697334152606
Country of Origin
United States
Dimensions
Drill Bit Size
7/32 in
Overall Length
2 3/8 in
Flute Length
1 1/4 in
Shank Size
7/32"
Bit Dia.
7/32"
Sizes Included
7/32"
Shank Dia.
7/32 in
Drilling Length
1-1/4"
Depth:Dia. Ratio
10xD
Maximum Drilling Depth
1 1/4 in
Drill Point Length
0.0453 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Shank Length
1 1/8 in
Description
Screw Machine Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2188
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.