Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute

  • Mfr # C14856

  • Zoro # G3003347


product price: $8.49
/ea
Sold in multiples of 12 for $101.88

Key Features

Drill Bit Size
7/32 in
Overall Length
2 3/8 in
Flute Length
1 1/4 in
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14856
Zoro #
G3003347
UPC #
697334148562
Country of Origin
United States

Dimensions

Drill Bit Size
7/32 in
Overall Length
2 3/8 in
Flute Length
1 1/4 in
Bit Dia.
7/32"
Drilling Length
1-1/4"
Shank Dia.
7/32 in
Shank Size
7/32"
Sizes Included
7/32"
Depth:Dia. Ratio
4xD
Shank Length
1 1/8 in
Maximum Drilling Depth
1 1/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0453 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiCN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.2188
Standards
ASME B94.11M-1993, DIN 1897
Flute Type
Spiral
Grade
M42
Number of Pieces
0
List Number
2133-TC
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Series
2133-TC
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Drill Bit Point Type
Split Point
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Material Grade - Machining
M42
Measurement System
Fractional Inch
Helix Angle
28 Degrees
Spiral Direction
Right Hand
Secondary Material Application ISO Code
H, N, S
Primary Material Application ISO Code
K, M, N, P
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2188

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.