Zoro Homepage

Screw Machine Drill Bit, 7.40 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish

  • Mfr # C14811

  • Zoro # G3003030


product price: $9.15
/ea

Key Features

Drill Bit Size
7.4 mm
Overall Length
74 mm
Flute Length
34 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14811
Zoro #
G3003030
UPC #
697334148111
Country of Origin
United States

Dimensions

Drill Bit Size
7.4 mm
Overall Length
74 mm
Flute Length
34 mm
Drilling Length
34mm
Bit Dia.
7.4mm
Shank Size
7.4mm
Shank Dia.
7.4 mm
Sizes Included
7.40mm
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0603 mm
Maximum Drilling Depth
34.00 mm
Shank Length
40 mm
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Standards
DIN 1897
Number of Pieces
0
Flute Type
Spiral
Grade
M42
Decimal Equivalent
0.2913
Drill Bit Grouping
Drill Bit
List Number
2133
Coolant Fed
Non-Coolant Through
Series
2133
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Helix Angle
28 Degrees
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Measurement System
Metric
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle - Maximum
28 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 7.4 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2913

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.