Zoro Homepage

Screw Machine Drill Bit, 7.50 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish

  • Mfr # C14831

  • Zoro # G3003213


product price: $8.69
/ea

Key Features

Drill Bit Size
7.5 mm
Overall Length
74 mm
Flute Length
34 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14831
Zoro #
G3003213
UPC #
697334148319
Country of Origin
United States

Dimensions

Drill Bit Size
7.5 mm
Overall Length
74 mm
Flute Length
34 mm
Drilling Length
34mm
Shank Size
7.5mm
Shank Dia.
7.5 mm
Bit Dia.
7.5mm
Sizes Included
7.50mm
Depth:Dia. Ratio
4xD
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
34.00 mm
Drill Point Length
0.0612 mm
Shank Length
40 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
List Number
2133
Standards
ASME B94.11M, DIN 1897
Number of Pieces
0
Decimal Equivalent
0.2953
Grade
M42
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Series
2133
Helix Angle
28 Degrees
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Drill Bit Point Type
Split Point
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
M42
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
H, N, S
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium

Description

Screw Machine Drill Bit, Drill Bit Size 7.5 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2953

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.