
Screw Machine Drill Bit, 7.50 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute
Mfr # C14787
Zoro # G3002890
product price: $13.15
/eaSold in multiples of 6 for $78.90
Key Features
Drill Bit Size
7.5 mm
Overall Length
74 mm
Flute Length
34 mm
Number of Flutes
2
Material - Machining
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C14787
Zoro #
G3002890
UPC #
697334147879
Country of Origin
United States
Dimensions
Drill Bit Size
7.5 mm
Overall Length
74 mm
Flute Length
34 mm
Shank Size
7.5mm
Shank Dia.
7.5 mm
Bit Dia.
7.5mm
Drilling Length
34mm
Sizes Included
7.50mm
Depth:Dia. Ratio
4xD
Drill Length Class
Screw-Machine Length
Shank Length
40 mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0612 mm
Maximum Drilling Depth
34.00 mm
Description
Screw Machine Drill Bit, Drill Bit Size 7.5 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2953
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.