Zoro Homepage

Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, Cobalt Steel, TiCN Finish

  • Mfr # C14849

  • Zoro # G3003338


product price: $5.49
/ea
Sold in multiples of 12 for $65.88

Key Features

Drill Bit Size
7/64 in
Overall Length
1 13/16 in
Flute Length
13/16 in
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14849
Zoro #
G3003338
UPC #
697334148494
Country of Origin
United States

Dimensions

Drill Bit Size
7/64 in
Overall Length
1 13/16 in
Flute Length
13/16 in
Shank Dia.
7/64 in
Sizes Included
7/64"
Depth:Dia. Ratio
4xD
Drill Point Length
0.0227 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
13/16 in
Shank Length
1 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiCN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Grade
M42
List Number
2133-TC
Standards
ASME B94.11M-1993, DIN 1897
Flute Type
Spiral
Decimal Equivalent
0.1094
Coolant Fed
Non-Coolant Through
Series
2133-TC
Primary Material Application ISO Code
K, M, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Secondary Material Application ISO Code
H, N, S
Drill Bit Point Type
Split Point
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Helix Angle
28 Degrees
Material Grade - Machining
M42
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 7/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1094

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.