Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank

  • Mfr # C14324

  • Zoro # G2997430


product price: $6.99
/ea
Sold in multiples of 10 for $69.90

Key Features

Overall Length
1 13/16 in
Flute Length
13/16 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14324
Zoro #
G2997430
UPC #
697334143246
Country of Origin
United States

Dimensions

Drill Bit Size
7/64 in
Overall Length
1 13/16 in
Flute Length
13/16 in
Sizes Included
7/64"
Drilling Length
0.813"
Bit Dia.
7/64"
Shank Size
7/64"
Shank Dia.
7/64 in
Depth:Dia. Ratio
10xD
Drill Point Length
0.0227 in
Shank Length
1 in
Maximum Drilling Depth
13/16 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Grade
M42
Standards
ASME B94.11M-1993
Flute Type
Wide Land Parabolic
Number of Pieces
0
List Number
2175-TN
Decimal Equivalent
0.1094
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Series
2175-TN
Helix Angle
40 Degrees
Drill Bit Point Type
Split Point
Primary Material Application
Steel
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Material Grade - Machining
M42
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, K, M, N, S
Helix Angle - Minimum
35 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Titanium
Helix Angle - Maximum
45 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 7/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1094

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.